Shop All Sockets
Apex Tool Group
3/8" Drive, 7 mm Hex Metric Socket, 4 Points
Mfr # MB-7MM23
Zoro # G2913136
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 4
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # MB-7MM23
- Zoro # G2913136
- UPC # 00697099073406
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2 in |
Size | 7 mm |
Socket Depth | 50.8mm |
Output Drive Size | 3/8" |
Socket Size | 7 mm |
Socket Length | 50.8 mm |
Description
Power Socket, Socket Size 7 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screw, No, Alloy Steel, Natural, Impact Rated Yes, Socket Depth Standard, Socket Length 50.8 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- HANSON 9 Piece Fractional Bolt Extractor Set (54009)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5482)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (MB-10MM21)
- APEX TOOL GROUP Sckt1/2 FML SQ Drv 15mm FML Hex Oal 2.25 (15MM25)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- APEX TOOL GROUP 12 Pt Long Pattern Combi Wre 1 7/16 (81817)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/8" 12 Point SAE (CMMT47787)
- Apex Tool Group Sockets