Shop All Sockets
Apex Tool Group
3/4" Square Drive, 21mm Metric Socket, 6 Points
Mfr # 21MM17
Zoro # G0900859
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4" Square
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 21MM17
- Zoro # G0900859
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4" Square |
Overall Length | 51mm |
Size | 21mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket 21Mm17 3/4In Dr 6Pnt 51Mm Long |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket 21Mm17 3/4In Dr 6Pnt 51Mm Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47106)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- APEX TOOL GROUP 3/8" Drive, 7 mm Hex Metric Socket, 4 Points (MB-7MM23)
- APEX TOOL GROUP 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (UG-M-7MM11)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MHA-4108)
- APEX TOOL GROUP 1/2" Square Drive, 18mm Metric Socket, 6 Points (18MM25)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- STEELMAN 3-1/4" 8-Point Locknut Socket, 3/4" Drive (60278-09)
- Apex Tool Group Sockets & Ratchets