Shop All Ratcheting Wrenches
Apex Tool Group
3/4 Ratcheting Open End Wrench
Mfr # 85584
Zoro # G4630465
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 9.764 in
- SAE or Metric SAE
- Wrench Style Ratcheting Open End
- Offset 15 Degrees (End A); 0 Degrees (End B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 85584
- Zoro # G4630465
- UPC # 99575855849
- Country of Origin Unknown
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9.764 in |
Head Size | 3/4 in |
End B Width | 1.278 in |
End A Width | 1.563 in |
Details
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting Open End |
Offset | 15 Degrees (End A); 0 Degrees (End B) |
Wrench Product Grouping | Wrenches |
Ratcheting Configuration | Standard |
End A Thickness | 0.386 in |
End B Thickness | 0.441 in |
Description
3/4 Ratcheting Open End Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236040)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/64 (44213)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- APEX TOOL GROUP 7/16 Ratcheting Open End Wrench (85574)
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- APEX TOOL GROUP Wrench Comb Ratch Flex 7/16 12 Pt (GWR86744)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- APEX TOOL GROUP 26PC RATCHETING SCREWDRIVER SET (GWR8926D)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- Apex Tool Group Ratcheting Wrenches