Shop All Sockets
Apex Tool Group
3/4 in Drive, 7/8" SAE Socket
Mfr # RP-728
Zoro # G7059464
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Adaptor
- SAE or Metric SAE
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # RP-728
- Zoro # G7059464
- UPC # 069709909298
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 7/8" |
Output Drive Size | 7/8 in |
Input Drive Size | 3/4 in |
Details
Socket Type | Adaptor |
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Natural |
Standards | ANSI |
Impact Rated | No |
Number of Pieces | 1 |
Item | Power Bit Holder |
Output Drive Type | Female Hex |
Drive Type | Power |
Measurement Type | SAE |
Insulated | No |
Non-Sparking | No |
Output Drive Gender | Male |
Input Drive Shape | Square |
Input Drive Gender | Female |
Locking | No |
Output Drive Shape | Hex |
Tether Ready | No |
Description
If you are looking for a power bit holder that will allow you to work with 7/8" sockets, the Apex RP-728 is what you need. The alloy steel socket has a natural finish and can handle 3/4 in. drive size bits. It has an overall length of 2 in., making it easy to grip and manoeuvre into tight spaces. This SAE power bit holder features a female hex output drive type and comes with 7/8" adaptor sizes. The Apex RP-728 Power Bit Holder will give you the freedom to choose your own socket size when working on any project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1" Nc Hs (48260)
- HHIP 3/16 X 3" Lathe Mandrel (3902-2012)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/2 (62-727)
- MILWAUKEE TOOL 9/16 in. SAE Combination Wrench (45-96-9418)
- APEX TOOL GROUP SKT 19mm 6PT SERP BELT (GWR368084)
- APEX TOOL GROUP 1/2" Drive, 5/16 in Hex SAE Socket, 6 Points (5510PT)
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- APEX TOOL GROUP 1/2" Square Drive, 18mm Metric Socket, 6 Points (18MM25)
- APEX TOOL GROUP 3/4" Square Drive, 21mm Metric Socket, 6 Points (21MM17)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-5/8 HEX AXLE NUT SOCKET (KH1222)
- Apex Tool Group Sockets & Ratchets