Shop All Sockets
Apex Tool Group
3/4 in Drive, 5/8" SAE Socket, 6 Points
Mfr # SC-720
Zoro # G6908255
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Adaptor
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SC-720
- Zoro # G6908255
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 1 11/16 in |
Size | 5/8" |
Output Drive Size | 5/8 in |
Socket Depth | Standard |
Input Drive Size | 3/4 in |
Description
Power Bit Holder, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 5/8 in, Output Drive Shape Hex, Output Drive Gender Male, Non-Sparking No, Locking No, Overall Length 1 11/16 in, Power, Alloy Steel, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-U (C22744)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.00mm (47283)
- APEX TOOL GROUP 12 Pt Long Pattern Satin Combi Wre 1-5/8 (81818)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (MB-10MM21)
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- APEX TOOL GROUP 1/2" Square Drive, 18mm Metric Socket, 6 Points (18MM25)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-10MM)
- Apex Tool Group Sockets