Shop All Ratcheting Wrenches
Apex Tool Group
3/4 Flexible X-Beam Combination Ratcheting Wrenc
Mfr # 85284
Zoro # G4624944
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 12.01 in
- SAE or Metric SAE
- Wrench Style Open End
- Head Movement Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 85284
- Zoro # G4624944
- UPC # 99575852848
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.01 in |
Head Size | 3/4 in |
End B Width | 1.340 in |
End A Width | 1.630 in |
Details
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Open End |
Head Movement | Flexible |
Wrench Product Grouping | Wrenches |
Offset | 15 Degrees (End A); 0 Degrees (End B) |
Ratcheting Configuration | Non-Ratcheting (End A); Standard (End B) |
End A Thickness | 0.370 in |
End B Thickness | 0.440 in |
Description
3/4 Flexible X-Beam Combination Ratcheting Wrenc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Dluxe, 12in dia (DUC-12C)
- GYROS Swivel Head Pin Vise Hand Drill with Two Reversible Collets, Size Range of 0" (0mm) - 1/8" (3.175mm) (97-01818)
- STARRETT Pin Punch 7/32IN (565F)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- APEX TOOL GROUP WRENCH COMB RATCH FLEX 9/16 12 PT (GWR9709)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- APEX TOOL GROUP 11Mm Ratcheting Open End Wrench (85511)
- APEX TOOL GROUP 3/4 Ratcheting Open End Wrench (85584)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9mm (1209MRCS)
- Apex Tool Group Ratcheting Wrenches