Shop All Sockets
Apex Tool Group
3/4 -3/8Drive Apex Socket
Mfr # 3324
Zoro # G0900457
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Output Drive Type Square
- Output Drive Size 3/8"
- Socket Depth 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 3324
- Zoro # G0900457
- UPC # 697099268093
- Country of Origin United States
- Category Sockets
Dimensions
Output Drive Size | 3/8" |
Socket Depth | 3-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Socket |
Output Drive Type | Square |
Description
3/4 -3/8Drive Apex Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Mechanical Stud Punch (902-570)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- S&G TOOL AID CORPORATION SG Tool Aid SGT19830 .25 in. Super Duty Riveter with Extended Nose (SGT19830)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MHA-4108)
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- APEX TOOL GROUP SKT 1/4 DR 5.5mm 6PT Flex (GWR80251)
- APEX TOOL GROUP 1/4" Square Drive, 7mm Metric Socket, 6 Points (M-7MM11)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- APEX TOOL GROUP 3/8" Square Drive, 8mm Metric Socket, 6 Points (8MM23)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- Apex Tool Group Sockets & Ratchets