Shop All Screwdriver Bits
Apex Tool Group
3 Slotted Driver Bit
Mfr # 323-000X
Zoro # G3621856
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Finish Proprietary Steel and Heat Treat Process
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 323-000X
- Zoro # G3621856
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Point Size | 0.122" |
Overall Length | 3" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Shank Style | Hex Power Drive |
Finish | Proprietary Steel and Heat Treat Process |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Item | 3 Slotted Driver Bit |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3 Slotted Driver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- MILWAUKEE TOOL 14/18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0561)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #57 (C71157)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (445-0X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No1/16 (185-00X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-4-5PK)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 9/16", 7/8", SS (SZ-18-A)
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 5/32x2 in. (69223)
- Apex Tool Group Screwdrivers and Nutdrivers