Shop All Combination Wrenches
Apex Tool Group
18Mm Full Polish Comb Wrench 6 Pt
Mfr # 81766
Zoro # G4618732
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Overall Length 10.602 in
- Head Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 81766
- Zoro # G4618732
- UPC # 99575817663
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10.602 in |
Head Size | 18 mm |
End B Width | 1.047 in |
End A Width | 1.461 in |
Details
Number of Points | 6 |
Wrench Product Grouping | Wrenches |
Ratcheting Configuration | Non-Ratcheting |
Head Thickness | End A: 0.339 in; End B: 0.453 in |
End B Drive Type | 6 Point |
End A Drive Type | Open End |
Ratcheting | No |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
18Mm Full Polish Comb Wrench 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-24 Nf (96206)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- DRILL AMERICA 1-1/8"-12 HSS Plug Tap and 1-3/64" HSS 1/2" Shank Drill Bit (POU1-1/8-12)
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- APEX TOOL GROUP 3/8 Full Polish Comb Wrench 6 Pt (81771)
- APEX TOOL GROUP 11Mm Full Polish Comb Wrench 6 Pt (81759)
- APEX TOOL GROUP 25Mm Full Polish Comb Wrench 12 Pt (81751)
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- APEX TOOL GROUP 7/16 Full Polish Comb Wrench 6 Pt (81772)
- APEX TOOL GROUP 1-5/16 Full Polish Comb Wrench 12 Pt (81749)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- Apex Tool Group Combination Wrenches