Shop All Ratcheting Wrenches
Apex Tool Group
17Mm Ratcheting Open End Wrench
Mfr # 85517
Zoro # G4630806
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 8.878 in
- SAE or Metric Metric
- Wrench Style Ratcheting Open End
- Offset 15 Degrees (End A); 0 Degrees (End B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 85517
- Zoro # G4630806
- UPC # 99575855177
- Country of Origin Unknown
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8.878 in |
Head Size | 17 mm |
End B Width | 1.201 in |
End A Width | 1.399 in |
Details
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Ratcheting Open End |
Offset | 15 Degrees (End A); 0 Degrees (End B) |
Ratcheting Configuration | Standard |
Wrench Product Grouping | Wrenches |
End A Thickness | 0.370 in |
End B Thickness | 0.406 in |
Description
17Mm Ratcheting Open End Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 mm Stubby Combination Wrench (18063)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- APEX TOOL GROUP 3/4 Ratcheting Open End Wrench (85584)
- APEX TOOL GROUP 8Mm Ratcheting Open End Wrench (85508)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- APEX TOOL GROUP 26PC RATCHETING SCREWDRIVER SET (GWR8926D)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- APEX TOOL GROUP 13Mm Ratcheting Open End Wrench (85513)
- SATA Quick Release 72T 1/4in Drive Chrome Rat (ST11971U)
- Apex Tool Group Ratcheting Wrenches