Shop All Hex Key Sets
Apex Tool Group
17 Piece Metric/SAE Fold-Up Hex Key Set, 56632G
Mfr # 56632G
Zoro # G5947217
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 17
- Handle Type Fold-Up
- Measurement Type Metric/SAE
- Key Shape Folding
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 56632G
- Zoro # G5947217
- UPC # 82171566325
- Country of Origin China
- Category Hex Key Sets
Details
Number of Pieces | 17 |
Item | Standard Hex Key Set |
Handle Type | Fold-Up |
Measurement Type | Metric/SAE |
Key Shape | Folding |
End Shape | Hex |
Description
17 Pc Fold Up Sae/Metric Hex Keyset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- V-8 TOOLS Tubing Bender/Plier Set, Pouch, 3 pcs. (8689)
- M.A. FORD .0295 Reamer (27202951)
- APEX TOOL GROUP HEX KEY 5/8 LONG ARM BALL END* (ALN59332)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- SATA Tamper-Proof Torx Key Set, 9 Pc. (ST09702)
- WERA 9 Piece SAE Plain- Color Coded, L Key Set (05022639001)
- TENG TOOLS 7 Piece T Handle Hex Key Set (TTHEX7)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- Apex Tool Group Hex Keys & Hex Key Sets