Shop All Socket Adapters
Apex Tool Group
16 mm Drive Socket and Ratchet Wrench Adapter, Metric, 1 pcs, Oiled
Mfr # A-3-16MM
Zoro # G6067223
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 16 mm
- SAE or Metric Metric
- Finish Oiled
- Number of Pieces 1
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # A-3-16MM
- Zoro # G6067223
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 16 mm |
Output Drive Size | 3/8" M x 16" M |
Overall Length | 1 5/64 in |
Details
SAE or Metric | Metric |
Finish | Oiled |
Number of Pieces | 1 |
Impact Rated | No |
Drive Type | Male Hex |
Locking | No |
Item | Socket and Ratchet Wrench Adapter |
Output Drive Type | Square, Hex |
Features | Pin Lock |
For Use With | Industrial Fastening Application, High-Use Frequency |
Standards | ASME B107.17 |
Number of Points | 4, 6 |
Description
Socket Adapter, Output Drive Size 3/8 in, Overall Length 1 5/64 in, Drive Type Male Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gage Set, 13 PC (78900)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-4" .0001" Outside Micrometer (4112-0120)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61797)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 12 pt Deep Depth, Black Oxide (J7318)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-B-2)
- APEX TOOL GROUP 3/8 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-314)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- APEX TOOL GROUP 1/4 in Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-8)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-375)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- KO-KEN Adaptor 3/8 Square 50mm Ball type 1/4 Hex Drive (112-50B)
- Apex Tool Group Socket Adapters