Shop All Impact Sockets
Apex Tool Group
1/4" Square Drive 8Mm Impact Tube Socket 1/4Dr-229Lb 6
Mfr # 8MM21
Zoro # G3199668
original price:
$14.96
11% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 44.4mm
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 8MM21
- Zoro # G3199668
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 44.4mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | 8Mm Impact Tube Socket 1/4Dr-229Lb |
Socket Type | Long Length |
Category Type | Impact Socket |
Description
8Mm Impact Tube Socket 1/4Dr-229Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8mm R8 Round Collet (3903-0114)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- APEX TOOL GROUP 3/8 in Drive Socket Deep Socket, Urethane Covered (UG-MB-10MM33)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5430-1PK)
- APEX TOOL GROUP SKT 1/4" DR UNIVERSAL JOINT IMP (GWR80101)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3122PT-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5424-1PK)
- APEX TOOL GROUP 3/8 in Drive Socket with U-Guard Standard Socket, Urethane Covered (UG-13MM23)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014R)
- Apex Tool Group Sockets & Ratchets