Shop All Sockets
Apex Tool Group
1/4" Square Drive, 10mm Metric Socket, 6 Points
Mfr # MB-10MM21
Zoro # G0588345
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Long Length Magnetic Bolt Clearance
- SAE or Metric Metric
- Number of Points 6
- Overall Length 44.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # MB-10MM21
- Zoro # G0588345
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 44.4mm |
Size | 10mm |
Details
Socket Type | Long Length Magnetic Bolt Clearance |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Tether Capable | Tether Capable |
Item | Mb-10Mm21 Socket 1/4 Female 10 |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Mb-10Mm21 Socket 1/4 Female 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 33/64 (C17031)
- CHICAGO-LATROBE 26pc 135° Heavy-Duty Screw Machine Length Drill 559 Straw Oxide Cobalt 8%-M42 A-Z (69855)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- BOSCH Hammer Masonry Drill, 1.125in, Carbide (HC5061)
- APEX TOOL GROUP SKT 1/4 DR 1/2 6 PT FLEX FLEX (GWR80267)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (MHA-510)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MHA-4108)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- APEX TOOL GROUP SKT 1/4 DR 10MM 6 PT FLEX (GWR80256)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5214N)
- Apex Tool Group Sockets & Ratchets