Shop All Sockets
Apex Tool Group
1/4" Square Drive, 10mm Metric Socket, 6 Points
Mfr # 10MM21
Zoro # G3200270
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Long Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 44.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 10MM21
- Zoro # G3200270
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 44.4mm |
Size | 10mm |
Details
Socket Type | Long Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket,1/4Dr X 10Mm Deep |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket,1/4Dr X 10Mm Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-5A)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (STB-12)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- APEX TOOL GROUP 3/4 in Drive, 5/8" SAE Socket (RP-720)
- APEX TOOL GROUP SKT 1/4 DR 10MM 6 PT FLEX (GWR80256)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- APEX TOOL GROUP SKT 1/4 DR 1/2 6 PT FLEX FLEX (GWR80267)
- APEX TOOL GROUP Breaker Bar 1/4 Dr 5-1/2 Long (81013)
- APEX TOOL GROUP 1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket (MF-50)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 9/16" (13304)
- Apex Tool Group Sockets