Shop All Nut Setters and Bit Holders
Apex Tool Group
1/4 Hex Power Drive, Metric
Mfr # AM-5MM-4
Zoro # G0664660
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5mm
- Overall Length 102mm
- Material Proprietary Steel
- Bit Style Socket Head Bit
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-5MM-4
- Zoro # G0664660
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5mm |
Overall Length | 102mm |
Details
Material | Proprietary Steel |
Bit Style | Socket Head Bit |
Measurement Type | Metric |
Drive Type | Hex |
Number of Pieces | 1 |
Item | 1/4 Hex Power Drive, Metric |
SAE or Metric | Metric |
Description
1/4 Hex Power Drive, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- DRILL AMERICA #43x6" HSS Aircraft Extension Drill Bit (DWDA/CX643)
- CLEVELAND Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes, TiAlN (C86112)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J6914H)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished (M6N-0810-6)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 4" L, Steel, Unfinished (M6N-0810-4)
- APEX TOOL GROUP Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5 (M6N-0810-5)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 3/8 Male (EX-370-2)
- APEX TOOL GROUP Sckt 7/16 Male Hex Drv 1/2 Ma (EX-501-3)
- APEX TOOL GROUP An06 Apex Hex Driver Bit (AN-06)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- Apex Tool Group Nut Setters and Bit Holders