Shop All Screwdriver Bits
Apex Tool Group
1/4 Hex Power Drive Bit 9Size 15Mm
Mfr # AM-1.5MM
Zoro # G3621795
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Socket Head
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Overall Bit Length 1.5 mm
- Overall Length 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-1.5MM
- Zoro # G3621795
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1.5 mm |
Overall Length | 1-15/16" |
Point Size | 1.5mm |
Shank Size | 1/4" |
Details
Bit Style | Socket Head |
Shank Style | Hex Power Drive |
Item | 1/4 Hex Power Drive Bit 9Size 1.5mm |
Finish | Proprietary Steel and Heat Treat Process |
For Use With | Quick-Release (QR Series) Chucks |
SAE or Metric | Metric |
Description
1/4 Hex Power Drive Bit 9Size 1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP3-1/2-82)
- GENERAL TOOLS PUNCH ARCH 1/2" (GN1271E)
- FREUD Router Bevel Trim 8Deg (41-110)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 14mm Hex, PK5 (SZ-5-7-14MM-5PK)
- APEX TOOL GROUP Torx Tip No60 5/8 Dr (SZ-TX-60-A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (445-0X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-25-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15X-5PK)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28424)
- Apex Tool Group Screwdrivers and Nutdrivers