Shop All Socket Extensions
Apex Tool Group
1/4 Extension 1 Kg
Mfr # EX-250
Zoro # G3542178
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4, 6
- Output Drive Size 1/4" M x 1/4" M
- Output Drive Type Hex, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-250
- Zoro # G3542178
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" M x 1/4" M |
Details
SAE or Metric | SAE |
Item | Power Drive Adapter |
Number of Points | 4, 6 |
Output Drive Type | Hex, Square |
Description
1/4 Extension 1 Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. Drill Chuck (10737)
- MAYHEW Hook & Pick MINI DOMINATOR 4pc Set (MY60003)
- KLEIN TOOLS Electrician Pocket Knife Drop Point, 7.969" L (44201)
- EXCEL BLADES #23 Double Edge Blade Replacement Corner Stripping Blade, 5pcs. 12pk (20023)
- APEX TOOL GROUP Socket Set 1/4", 3/8" Dr, 8 Pieces (84782)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- APEX TOOL GROUP Extension 3/8" Dr, 4 in L, 1 Pieces, Oiled (EX-376-4)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- APEX TOOL GROUP Extension 1/2M-3/8F (EX-503)
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome (40924)
- Apex Tool Group Socket Extensions