Shop All Socket Sets
Apex Tool Group
1/4" Drive SAE, 26 pcs
Mfr # 80313
Zoro # G4644456
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Drive Size 1/4"
- Number of Pieces 26
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 80313
- Zoro # G4644456
- UPC # 99575803130
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Material | Alloy Steel |
Number of Pieces | 26 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (26) 1/4", Drive 12 Point Standard: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2",; 1/4", Drive Universal Joint |
Item | Mechanic Tool Set |
Finish | Full Polish Chrome |
Description
26 Pc 1/4 Dr 12 Pt Std Sae Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- MILWAUKEE TOOL 1-5/16" Quick Change Steel Plate Carbide Cutter (49-57-8221)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3008EV)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #47 (46717)
- APEX TOOL GROUP 3/8" Drive SAE, 30 pcs (80568)
- APEX TOOL GROUP SKT SET 239 PC TOOL SET (GWR80942)
- APEX TOOL GROUP 1/2" Drive SAE, 15 pcs (80731)
- APEX TOOL GROUP SKT SET 3/4" DR 12 PT SAE 27 PC MECHANI (GWR80880)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92125)
- GEARWRENCH 1/4" Drive Mechanics Tool Set Metric 22 Pieces 4mm to 14mm, 2, 5, 6, 7-3/4 , Chorme (80327)
- Apex Tool Group Sockets & Ratchets