Shop All Impact Socket Extensions
Apex Tool Group
1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 2" L
Mfr # UG-EX-250-2
Zoro # G5768211
original price:
$77.39
27% off
new price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Nylon Covered
- Sockets Included 2 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # UG-EX-250-2
- Zoro # G5768211
- UPC # 697099634447
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Input Drive Size | 1/4 in |
Details
SAE or Metric | SAE |
Finish | Nylon Covered |
Sockets Included | 2 in |
Number of Pieces | 1 |
Item | Impact Socket Extension |
Features | Steel, Pin Lock, Free-spinning Cover |
Standards | ASME B107.17M |
Drive Type | Hex |
Impact Rated | No |
Non-Sparking | No |
Insulated | No |
Input Drive Gender | Male |
Output Drive Gender | Male |
Input Drive Shape | Hex |
Output Drive Shape | Square |
Socket Extension Type | Standard |
Description
Impact Socket Extension, Alloy Steel, Urethane Covered, Overall Length 2 in, Input Drive Size 1/4 in, Output Drive Size 1/4 in, Input Drive Gender Male, Input Drive Shape Hex, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448665)
- CAMCO Bullseye Level Rv (25573)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-250-3)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 6 in L (UG-EX-250-6)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 4 in L (UG-EX-508-4)
- APEX TOOL GROUP 1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 4" L (UG-EX-250-4)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 4 in L (UG-EX-376-4)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 12 in L (UG-EX-508-12)
- SUNEX 1/2" Drive Impact Socket Extension, SAE (2503)
- Apex Tool Group Sockets & Ratchets