Shop All Socket Adapters
Apex Tool Group
1/4" Drive Adapter, SAE
Mfr # EX-372
Zoro # G3200289
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Tether Capable Tether Capable
- Number of Points 4, 4
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-372
- Zoro # G3200289
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Tether Capable | Tether Capable |
Number of Points | 4, 4 |
Output Drive Type | Male Square |
Item | Adapter |
Drive Type | Female Square |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/4 To 3/8 Adaptor 1 Kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- MAYHEW PRO Pneumatic Chisel, 8-1/2 in. L, 2 in. W (31970)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- STEELWORKS NUT COUPLING 1/2""-13 2PK (11839)
- Apex Tool Group Sockets & Ratchets