Shop All Sockets
Apex Tool Group
1/4" Drive, 5/16 in Square SAE Socket, 4 Points
Mfr # 1610-D
Zoro # G9516087
original price:
$13.75
7% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 1610-D
- Zoro # G9516087
- UPC # 069709921962
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 in |
Size | 5/16 in |
Socket Depth | Standard |
Output Drive Size | 1/4" |
Socket Size | 5/16 in |
Socket Length | 1 in |
Description
Power Socket, Socket Size 5/16 in, Socket Shape 8-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, Screw, No, Alloy Steel, Natural, Impact Rated Yes, Socket Depth Standard, Socket Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spiral Screw Extractor, #3 (52403)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 7 pcs (J72144)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (146)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- APEX TOOL GROUP SKT 32MM AXLE NUT (GWR3270D)
- APEX TOOL GROUP 3/8 Dr. 21Mm Deep 6 Pt. Socket (80407)
- APEX TOOL GROUP 12 Pt Long Pattern Combi Wre 1 7/16 (81817)
- APEX TOOL GROUP SKT 1/4 DR 5.5mm 6PT Flex (GWR80251)
- APEX TOOL GROUP 3/8" Square Drive, 15mm Metric Socket, 6 Points (M-15MM13)
- BETA Bi-Hex Hand Socket, Long Series, 13/16" (009100362)
- Apex Tool Group Sockets