Shop All Hand Ratchets
Apex Tool Group
1/4", 3/8", 1/2" Drive 45 Geared Teeth Teardrop Hand Ratchet, Chrome
Mfr # 81310
Zoro # G6886093
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Head Style Teardrop
- Overall Length 5-1/2", 7-3/4", 9-1/2"
- Finish Chrome
- Number of Geared Teeth 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 81310
- Zoro # G6886093
- UPC # 99575813108
- Country of Origin Unknown
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Overall Length | 5-1/2", 7-3/4", 9-1/2" |
Details
Item | Hand Ratchet |
Head Style | Teardrop |
Finish | Chrome |
Number of Geared Teeth | 45 |
Description
3 Pc Quick Release Tear Drop Ratchet Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445091)
- DRILL AMERICA #5 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5HEX)
- MORSE Carbide Hole Cutter, 1in. Hole, 1in. D (CTD16)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet W/ 1/2" Drive Tang, 24"L (81372T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Stubby Flex Head Teardrop Ratchet with 3/8" Drive Tang, 5"L (81212T)
- APEX TOOL GROUP RATCHET EXTRA LONG 3/8" DR 120XP (GWR81269)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet with 3/8" Drive, 13"L (81267T)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 3/8" Drive Tang, 11"L (81266T)
- WRIGHT Ratchet, 3/4" Drive, Steel, Chrome Tools (6435)
- Apex Tool Group Sockets & Ratchets