Shop All Sockets
Apex Tool Group
1/2" Square Drive, 7/8" SAE Socket, 6 Points
Mfr # 5128
Zoro # G0900737
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5128
- Zoro # G0900737
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 1-1/2" |
Size | 7/8" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | 28672 Sckt 1/2 Fmale Sq |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
28672 Sckt 1/2 Fmale Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- WERA Security Screwdriver Set, Torx(R), 6 Pc (05138250001)
- ICON VEHICLE DYNAMICS 2 PIN COILOVER SPANNER WRENCH KIT (198000)
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- APEX TOOL GROUP Mm 3/4Dr 2" 12Pt Socket (383471)
- APEX TOOL GROUP 3/8" Drive, 7 mm Hex Metric Socket, 4 Points (MB-7MM23)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (MB-10MM21)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 9/16" (80124)
- Apex Tool Group Sockets