Shop All Sockets
Apex Tool Group
1/2" Square Drive, 15mm Metric Socket, 6 Points
Mfr # 15MM45
Zoro # G0900070
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Thin Wall Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 15MM45
- Zoro # G0900070
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38.1mm |
Size | 15mm |
Details
Socket Type | Thin Wall Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | 1/2 Sq Dr Socket 15Mm Less Than A Lb |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/2 Sq Dr Socket 15Mm Less Than A Lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Bit Extension, 1/2 in. Shank, 12 in. L (600843)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- APEX TOOL GROUP 12 Pt Long Pattern Combi Wre 1 7/16 (81817)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv10 FML Torx Oal 1.25 S (TX-3410)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- APEX TOOL GROUP SKT 1/4 DR 5.5mm 6PT Flex (GWR80251)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- Apex Tool Group Sockets & Ratchets