Shop All Impact Sockets
Apex Tool Group
1/2 in Drive Socket Standard Socket, Oiled
Mfr # 5434-1PK
Zoro # G4104208
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 5434-1PK
- Zoro # G4104208
- UPC # 00697099639541
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-1/16 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Features | Thin Wall |
Socket Type | Thin Wall Standard Length |
Finish | Oiled |
Impact Rated | Yes |
Drive Type | Square |
Standards | Exceeds ANSI and DIN Requirements |
Output Type | 6 pt |
Category Type | Impact Socket |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Philadelphia Trowel, 11 in. by 5-1/2 in. (G01651)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #8 Round (79750)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- STANLEY 3 Piece Bi-Material Short Blade Wood Chisel Set (16-300)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3122PT-1PK)
- APEX TOOL GROUP SKT 1/4" DR UNIVERSAL JOINT IMP (GWR80101)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3416-1PK)
- APEX TOOL GROUP 3/8 in Drive Socket Deep Socket, Urethane Covered (UG-MB-10MM33)
- APEX TOOL GROUP 1/4" Square Drive 8Mm Impact Tube Socket 1/4Dr-229Lb 6 (8MM21)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- Apex Tool Group Impact Sockets