Shop All Impact Sockets
Apex Tool Group
1/2 in Drive Socket Standard Socket, Oiled
Mfr # 5422-1PK
Zoro # G4104241
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5422-1PK
- Zoro # G4104241
- UPC # 00697099639480
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 11/16 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Finish | Oiled |
Features | Thin Wall |
Drive Type | Square |
Output Type | 6 pt |
Impact Rated | Yes |
Standards | Exceeds ANSI and DIN Requirements |
Category Type | Impact Socket |
Socket Type | Thin Wall Standard Length |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87919CLB134040)
- STANLEY Try/Miter Square, Alum, 8 x 5 1/8 (46-502)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 10 mm Size, Standard Socket, Black Phosphate (49-66-6134)
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- APEX TOOL GROUP 3/8 in Drive Socket Deep Socket, Urethane Covered (UG-MB-10MM33)
- APEX TOOL GROUP 3/8 in Drive Socket with U-Guard Standard Socket, Urethane Covered (UG-13MM23)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5430-1PK)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3122PT-1PK)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7313M)
- Apex Tool Group Impact Sockets