Shop All Impact Sockets
Apex Tool Group
1/2 in Drive Socket Standard Socket, Oiled
Mfr # 5420-1PK
Zoro # G4015490
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5420-1PK
- Zoro # G4015490
- UPC # 00697099639473
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 5/8 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Features | Thin Wall |
Drive Type | Square |
Socket Type | Thin Wall Standard Length |
Finish | Oiled |
Standards | Exceeds ANSI and DIN Requirements |
Category Type | Impact Socket |
Impact Rated | Yes |
Output Type | 6 pt |
Description
If you need to remove stubborn bolts and nuts, the Apex 5420-1PK 1/2" Drive Impact Socket is the tool for you. It has a thin wall that makes it easy to slide into tight spaces. The thin wall design of this socket means it can be used in close quarters. This impact socket has a 1/2" drive size and 5/8" size, making it suitable for use with most fasteners. Designed to withstand high torque, this 6 pt impact socket is made of steel with a polished finish. The Apex 5420-1PK 1/2" Drive Impact Socket is an essential part of your tool collection if you want to get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (CSAS10N)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- KNIPEX Wire Rope Shears, 6 1/4", Tire Cord Cutt (95 62 160 TC)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5424-1PK)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3122PT-1PK)
- APEX TOOL GROUP 1/4" Square Drive 8Mm Impact Tube Socket 1/4Dr-229Lb 6 (8MM21)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3512-1PK)
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J77417MP)
- Apex Tool Group Sockets & Ratchets