Shop All Impact Sockets
Apex Tool Group
1/2 in Drive Socket Standard Socket, Oiled
Mfr # 5146-1PK
Zoro # G4104287
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 5146-1PK
- Zoro # G4104287
- UPC # 00697099639404
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | 1-7/16 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Output Type | 6 pt |
Category Type | Impact Socket |
Drive Type | Square |
Impact Rated | Yes |
Standards | Exceeds ANSI and DIN Requirements |
Features | Standard Length |
Finish | Oiled |
Socket Type | Standard Length |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc 1/4" Drive Extension Set (640842)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/4 in. (80044)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 100 mm (PRMPLSB-100)
- APEX TOOL GROUP 3/8 in Drive Socket Deep Socket, Urethane Covered (UG-MB-10MM33)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- APEX TOOL GROUP 3/8 in Drive Socket with U-Guard Standard Socket, Urethane Covered (UG-13MM23)
- APEX TOOL GROUP 1/4" Square Drive 8Mm Impact Tube Socket 1/4Dr-229Lb 6 (8MM21)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3416-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5420-1PK)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Impact Socket (SID12108)
- Apex Tool Group Impact Sockets