Shop All Impact Sockets
Apex Tool Group
1/2 in Drive Impact Socket Deep Socket, Oiled
Mfr # 3514PT-1PK
Zoro # G2643392
original price:
$24.25
5% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 3514PT-1PK
- Zoro # G2643392
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 9/16 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Heat Treated Alloy Steel |
Item | Impact Socket |
Finish | Oiled |
Features | Thin Wall, Extra Long Length, Double Hex |
Standards | ASME B107.17M |
Category Type | Impact Socket |
Drive Type | Square |
Impact Rated | Yes |
Output Type | 6 pt |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Heat Treated Alloy Steel, Oiled, Impact Rated Yes, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Powered Base (Tool-Only) (2873-20)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1090)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3512-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5430-1PK)
- APEX TOOL GROUP 3/8 Drive Impact Hex Socket 5Mm (84390)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3416-1PK)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3122PT-1PK)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- Apex Tool Group Impact Sockets