Shop All Bit Sockets
Apex Tool Group
1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 2 9/16 in L
Mfr # SZ-43
Zoro # G7412352
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-43
- Zoro # G7412352
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 9/16 in |
Size | 9/16" |
Tip Size | 9/16 in |
Insert Length | 1 3/8 in |
Socket Depth | Standard |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Natural |
Category Type | Socket Bits |
Bit Style | Hex |
Features | With Square Drive Adapaters |
Drive Type | Square |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 9/16 in, Overall Length 2 9/16 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (3LU34)
- TOOLPRO Rear Outer Right Leg for TP03648 (TPS5036RM)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 1/4 in L (SZ-11)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 1/4 in L (SZ-13)
- APEX TOOL GROUP DRILL&TAP HOLDER 3/8SQ DR 3/8 FMSQ (HC-100-3/8 FS)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 1/4 in L (SZ-12)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- TEKTON 3/8 Inch Drive x 7 mm Long Hex Bit Socket (SHB13407)
- Apex Tool Group Sockets & Ratchets