Shop All Bit Sockets
Apex Tool Group
1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/2 in L
Mfr # SZ-26
Zoro # G7615675
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- Number of Points 6
- Finish Natural
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-26
- Zoro # G7615675
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Tip Size | 5/8 in |
Size | 5/8" |
Socket Depth | Standard |
Insert Length | 1 3/8 in |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Natural |
Material | Alloy Steel |
Item | Socket Bit |
Features | With Square Drive Adapaters |
SAE or Metric | SAE |
Category Type | Socket Bits |
Bit Style | Hex |
Drive Type | Square |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 5/8 in, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27720RPB123660)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- SATA Drive 1/4in Bit Set, 31 Pc. (ST09332SJ)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/2 in L (SZ-22)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/2 in L (SZ-25)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- APEX TOOL GROUP SKT 3/8" DR LONG BALL HEX BIT 7MM (GWR80445)
- APEX TOOL GROUP BIT 5/16HEX INS 16F-18R SLOT 1-3/4" 44MM (485-7X)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Slotted Bit Socket (SHB10401)
- Apex Tool Group Sockets & Ratchets