Shop All Bit Sockets
Apex Tool Group
1/2 in Drive Hex Socket Bit Metric 6mm Tip, 2 1/2 in L
Mfr # SZ-5-7-6MM
Zoro # G7408965
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- Number of Points 6
- Finish Natural
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-5-7-6MM
- Zoro # G7408965
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Tip Size | 6mm |
Socket Depth | Standard |
Size | 6mm |
Insert Length | 1 3/8 in |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Natural |
Material | Alloy Steel |
Item | Socket Bit |
Category Type | Socket Bits |
Features | With Square Drive Adapaters |
Bit Style | Hex |
SAE or Metric | Metric |
Drive Type | Square |
Replaceable Insert | No |
Description
The Apex SZ-5-7-6MM 6mm Tip, Socket Bit is a versatile tool you can use for a variety of applications. Made with a hex bit style and an overall length of 2 1/2 in., this socket bit is compatible with square drive adapters. The size is 6mm and the tip size is also 6mm. The number of points on the bit are six and it has a 1/2 in. drive size. With so many great features, this socket bit will meet all your needs as a mechanic or DIYer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool (AT25)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L (SZ-16)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/2 in L (SZ-25)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 1/4 in L (SZ-11)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 1/4 in Tip, 1 3/8 in L (SZ-14-A)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- APEX TOOL GROUP BIT 5/16HEX INS 16F-18R SLOT 1-3/4" 44MM (485-7X)
- PROTO 3/8" Drive Short Hex Bit Socket - 6 mm (J4990-6MST)
- Apex Tool Group Sockets & Ratchets