Shop All Bit Sockets
Apex Tool Group
1/2 in Drive Hex Socket Bit Metric 14mm Tip, 2 1/2 in L
Mfr # SZ-5-7-14MM
Zoro # G7311832
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-5-7-14MM
- Zoro # G7311832
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Size | 14mm |
Tip Size | 14mm |
Socket Depth | Standard |
Insert Length | 1 3/8 in |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Natural |
Features | With Square Drive Adapaters |
Category Type | Socket Bits |
Bit Style | Hex |
Drive Type | Square |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 14mm, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- MITUTOYO Parts 167-159 19" (167-159)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/2 in L (SZ-25)
- APEX TOOL GROUP DRILL&TAP HOLDER 3/8SQ DR 3/8 FMSQ (HC-100-3/8 FS)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR T-45 TX 1-15/16" 49MM (49-TX-45)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (SZ-14)
- CRAFTSMAN Sockets, 3/8" Drive 8mm Hex Bit Socket, Metric 3/8" Drive (CMMT42678)
- Apex Tool Group Sockets & Ratchets