Shop All Socket Adapters
Apex Tool Group
1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural
Mfr # SC-514
Zoro # G7522435
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Finish Natural
- Number of Pieces 1
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SC-514
- Zoro # G7522435
- UPC # 697099104278
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Output Drive Size | 1/2" |
Input Drive Size | 1/2 in |
Description
Apex's SC-514 1/2" Drive Bit Holders Adapters With Set Screw is the tool you need to complete your next project. This adapter has a set screw retention that holds fasteners securely in place, making it ideal for working on heavy equipment and machinery. It comes with a set screw retention that provides better grip, which makes it ideal for use on heavy equipment and machinery. The drive size is 1/2", while the overall length is 1 5/8". The natural finish gives this tool an attractive look. The square output drive type allows you to attach various sockets without having to worry about any alignment issues. Apex's SC-514 1/2" Drive Bit Holders Adapters With Set Screw has all the features needed to help you get your job done quickly and efficiently.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #20 (C15928)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Socket (SHD13122)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- APEX TOOL GROUP Apex Adapter Qck Chng 3/8 Female Chuck (QR-308)
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-10)
- KO-KEN Adaptor 1 Square 62mm Hole type 3/4 Sq. Drive (16688A)
- Apex Tool Group Socket Adapters