Shop All Combination Wrenches
Apex Tool Group
1/2 Full Polish Comb Wrench 6 Pt
Mfr # 81773
Zoro # G4619046
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Overall Length 8.114 in
- Number of Points 6
- Wrench Product Grouping Wrenches
- Head Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 81773
- Zoro # G4619046
- UPC # 99575817731
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8.114 in |
Head Size | 1 in |
End A Width | 1.051 in |
End B Width | 0.780 in |
Details
Ratcheting Configuration | Non-Ratcheting |
Number of Points | 6 |
Wrench Product Grouping | Wrenches |
Head Thickness | End A: 0.252 in; End B: 0.335 in |
End A Drive Type | Open End |
End B Drive Type | 6 Point |
Ratcheting | No |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
1/2 Full Polish Comb Wrench 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Silver (1741-4800)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35312)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- APEX TOOL GROUP COMBO WRENCH SE 14 PCS SAE (CCWS4-05)
- APEX TOOL GROUP 1-5/16 Full Polish Comb Wrench 12 Pt (81749)
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- APEX TOOL GROUP 11Mm Full Polish Comb Wrench 6 Pt (81759)
- APEX TOOL GROUP 10Mm Full Polish Comb Wrench 6 Pt (81758)
- APEX TOOL GROUP 7Mm Full Polish Comb Wrench 6 Pt (81755)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- Apex Tool Group Combination Wrenches