Shop All Socket Sets
Apex Tool Group
1/2" Drive SAE, 27 pcs
Mfr # 80880
Zoro # G4645244
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Includes (3) Extension 5", 8", 16"; (24) 19", 19-3/4", 18", 7/8", 15/16", 1", 1-1/6", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8"
- Material Alloy Steel
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 80880
- Zoro # G4645244
- UPC # 99575808807
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (3) Extension 5", 8", 16"; (24) 19", 19-3/4", 18", 7/8", 15/16", 1", 1-1/6", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8" |
Material | Alloy Steel |
Finish | Full Polish Chrome |
Number of Pieces | 27 |
Item | Mechanic Tool Set |
Description
27 Pc 3/4 Dr 12 Pt Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- KEEN Pneumatic Bit - Extended Length Hammer (KE325811)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/2 x 18 in. (33232)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- APEX TOOL GROUP 1/2" Drive SAE, 15 pcs (80731)
- APEX TOOL GROUP SKT SET 3/4" DR 12 PT SAE 27 PC MECHANI (GWR80880)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- APEX TOOL GROUP 1/4" Drive SAE, 26 pcs (80313)
- APEX TOOL GROUP SKT SET 3/8" DR 6PT SAE/MET STD/DP 57 P (GWR80550)
- APEX TOOL GROUP SKT SET 1/4" DR 6 PT SAE/MET PTLOCK FLE (GWR891427)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- Apex Tool Group Sockets & Ratchets