Shop All Socket Sets
Apex Tool Group
1/2" Drive SAE, 15 pcs
Mfr # 80731
Zoro # G4645253
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (15) Set Includes: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-1/2",
- Measurement Type SAE
- Finish Full Polish Chrome
- SAE or Metric SAE
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 80731
- Zoro # G4645253
- UPC # 99575807312
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | (15) Set Includes: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-1/2", |
Measurement Type | SAE |
Item | Socket Set |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 15 |
Material | Alloy Steel |
Description
15 Pc 1/2 Dr Sae 12 Pt Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- DIABLO SAW BLADE FF 60T X 10"" (D1060S)
- TECLOCK 0-1" Teclock Dial Indicator (4409-1001)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- APEX TOOL GROUP SKT SET 239 PC TOOL SET (GWR80942)
- APEX TOOL GROUP SKT SET 1/4 DR 6 PT METRIC 6 PT 14 PC (GWR80326)
- APEX TOOL GROUP SKT SET 3/4" DR 12 PT SAE 27 PC MECHANI (GWR80880)
- APEX TOOL GROUP SKT SET 1/4" DR 6 PT SAE/MET PTLOCK FLE (GWR891427)
- APEX TOOL GROUP 3/8" Drive SAE, 30 pcs (80568)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- Apex Tool Group Sockets & Ratchets