Shop All Socket Sets
Apex Tool Group
1/2" Drive SAE, 13 pcs
Mfr # 80879
Zoro # G4644903
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Drive Size 1/2"
- SAE or Metric SAE
- Measurement Type SAE
- Includes (13) Set Includes: 8", 19-3/4", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 80879
- Zoro # G4644903
- UPC # 99575808791
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 13 |
SAE or Metric | SAE |
Measurement Type | SAE |
Item | Socket Set |
Includes | (13) Set Includes: 8", 19-3/4", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Material | Alloy Steel |
Finish | Full Polish Chrome |
Description
13 Pc 3/4 Dr 12 Pt Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- PROTO Black Oxide Leverage Wrench - 2" (J2632PW)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- APEX TOOL GROUP SKT SET 3/4" DR 12 PT SAE 27 PC MECHANI (GWR80880)
- APEX TOOL GROUP SKT SET 3/8" DR 6PT SAE/MET STD/DP 57 P (GWR80550)
- APEX TOOL GROUP SKT SET 239 PC TOOL SET (GWR80942)
- APEX TOOL GROUP 1/2" Drive SAE, 15 pcs (80731)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- APEX TOOL GROUP SKT SET 1/4" DR 6 PT SAE/MET PTLOCK FLE (GWR891427)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- Apex Tool Group Socket Sets