Shop All Socket Sets
Apex Tool Group
1/2" Drive Metric, 37 pcs
Mfr # 80730
Zoro # G4644596
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 37
- Finish Full Polish Chrome
- Includes (37) Standard: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm,20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm,32mm, 36mm; Deep: 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 27mm,30mm, 32mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 80730
- Zoro # G4644596
- UPC # 99575807305
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Number of Pieces | 37 |
Finish | Full Polish Chrome |
Includes | (37) Standard: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm,20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm,32mm, 36mm; Deep: 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 27mm,30mm, 32mm |
SAE or Metric | Metric |
Measurement Type | Metric |
Material | Alloy Steel |
Description
37 Pc 1/2 Dr 12 Pt Metric Master Socket Assy Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J10015SS)
- WERA Extension 3/8" Dr, 5 in L, 1 Pieces, Satin (05003591001)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- CHAMPION CUTTING TOOL 8 Piece XG12 BlackGold Silver & Deming Drill Set, 9/16in - 1in by 16ths in Plastic Case, Champion (CHA XG12-8P)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- APEX TOOL GROUP SKT SET 1/4" DR 6 PT SAE/MET PTLOCK FLE (GWR891427)
- APEX TOOL GROUP 1/2" Drive SAE, 15 pcs (80731)
- APEX TOOL GROUP SKT SET 239 PC TOOL SET (GWR80942)
- APEX TOOL GROUP 3/8" Drive SAE, 30 pcs (80568)
- APEX TOOL GROUP SKT SET 3/8" DR 6PT SAE/MET STD/DP 57 P (GWR80550)
- BOSCH Locknut Socket Set (4543A)
- Apex Tool Group Sockets & Ratchets