Shop All Electronic Torque Meters
Apex Tool Group
1/2 Drive Flex-Head Electronic Torque Wrench With Angle 25-250 Ft/Lbs
Mfr # 85079
Zoro # G001113560
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 85079
- Zoro # G001113560
- UPC # 99575850790
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Description
Target torque alert gives a warning as you approach the target torque; vibrating handle, buzzer, and solid led light indicate when target is reached 72-tooth ratchet mechanism with a 5 swing arc allows you to turn fasteners in tight spaces handle and housing are oil and solvent resistant, protecting the tool from harmful agents and keeping your hands in place 3 function modes feature peak torque, angle, and peak angle for additional versatility 10 available preset torque settings allow you to quickly access frequently repeated applications 5 torque measurement units provide a readout in nm, ft-lb, in-lb, kgf-m, and kgf-cm torque accuracy of +/-2% cw and +/-3% ccw between 20% and 100% of wrench capability angle settings offer +/-1% of reading of angle accuracy requires 2 aa batteries (not included) meets or exceeds asme b107.28m standards and specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- DRILL AMERICA 1/4" Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD1/4S)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X10, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X10)
- CHICAGO PNEUMATIC Engraving Pen, 1.1 CFM, 13500 BPM (CP9361)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- ACDELCO 3/8" Digital Torque Adapter (5.9-59 ft-lbs) ARM602-3 (ARM602-3)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-2)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- WIHA Torque Tool, Handle, IP15 (29254)
- Apex Tool Group Torque Wrenches