Shop All Socket Adapters
Apex Tool Group
1/2" Drive Adapter, SAE, 1 pcs, Natural
Mfr # EX-377-B-6
Zoro # G6524813
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Natural
- Number of Pieces 1
- Features Pin Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-377-B-6
- Zoro # G6524813
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Overall Length | 6 in |
Output Drive Size | 1/2" F x 3/8" M |
Input Drive Size | 1/2 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Number of Pieces | 1 |
Features | Pin Lock |
Standards | ASME B107.17 |
Locking | No |
Impact Rated | No |
Item | Adapter |
For Use With | Industrial Fastening Application, High-Use Frequency |
Output Drive Type | Square |
Drive Type | Power |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Points | 4, 4 |
Output Drive Shape | Square |
Insulated | No |
Input Drive Gender | Female |
Input Drive Shape | Square |
Output Drive Gender | Male |
Non-Sparking | No |
Description
Power Socket Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Natural, Insulated No, Locking No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 11/16" x 6" x 8" SDS+ Hammer Bit (DW5450)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- MASTERCOOL 3/16", 1/4", 5/16", 3/8", 1/2" Drive Flare/Double Flaring Adapter Set, 37 Deg, 11 pcs (71098)
- Apex Tool Group Socket Adapters