Shop All Electronic Torque Wrenches
Apex Tool Group
1/2 Drive 0 - 150 Ft-Lb Beam Torque Wrench
Mfr # 2957N
Zoro # G4630797
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Torque Range (Ft.-Lb.) 0 to 150 ft-lb
- Overall Length 2 in
- Secondary Scale Increments 27 nm
- Primary Scale Increments 5 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 2957N
- Zoro # G4630797
- UPC # 99575029578
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Details
Torque Range (Ft.-Lb.) | 0 to 150 ft-lb |
Secondary Scale Increments | 27 nm |
Primary Scale Increments | 5 ft-lb |
Description
1/2 Drive 0 - 150 Ft-Lb Beam Torque Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver Set, Square, 4 Pc (0353-01C)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- STAR ASIA Micro Torque Wrenches 1/4 Dr (23146)
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 1/4-1/2in, 7.0-12.0mm (98502)
- APEX TOOL GROUP 1/2 Dr Flex-Head Elec Torque Wre (85196)
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- APEX TOOL GROUP 1/4 Drflex-Head Electronic Torque Wre (85194)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- MILWAUKEE TOOL M12 1/2" Digital Torque Wrench + Battery (2466-20,48-11-2450)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- Apex Tool Group Electronic Torque Wrenches