Shop All Impact Sockets
Apex Tool Group
1/2 Dr 6 Pt 15Mm Dp Imp Soc
Mfr # 84573N
Zoro # G4649128
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number or Points 6
- Overall Length 3.228 in
- Socket Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 84573N
- Zoro # G4649128
- UPC # 99575001284
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3.228 in |
Fastener Size | 15 mm |
Length to Shoulder | 3.228 in |
Wrench Depth | 0.669 in |
Details
SAE or Metric | Metric |
Number or Points | 6 |
Socket Type | Deep |
Standards | ASME B107.33M |
Bolt Clearance | 0.531 in |
Wrench End | 0.957 in |
Drive End | 0.957 in |
Description
1/2 Dr 6 Pt 15Mm Dp Imp Soc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (402643)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48808)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 23/32 in L (J49903/16)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3512-1PK)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3122PT-1PK)
- APEX TOOL GROUP 1/4 Drive Deep Impact Socket 10Mm (84145)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5424-1PK)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- Apex Tool Group Impact Sockets