Shop All Socket Extensions
Apex Tool Group
071-Ex-370-B-6 Hex Extensions
Mfr # EX-370-B-6
Zoro # G3198310
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Hex, Square
- Output Drive Size 1/4" M x 3/8" M
- Number of Points 4, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-370-B-6
- Zoro # G3198310
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" M x 3/8" M |
Details
SAE or Metric | SAE |
Item | Power Drive Adapter |
Output Drive Type | Hex, Square |
Number of Points | 4, 6 |
Description
071-Ex-370-B-6 Hex Extensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- STANLEY Stanley PHT250C FatMax® Hammer Tacker (PHT250C)
- MORSE Hole Saw Extension (ME12)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- APEX TOOL GROUP Socket Set 1/4", 3/8" Dr, 8 Pieces (84782)
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- APEX TOOL GROUP Apex Extention 12 Inch (M-490-12)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- Apex Tool Group Socket Extensions