Shop All Steam Cleaners & Attachments
This Product is Discontinued
Apex Steam Technologies
Cleaner, Production 8lb/hr, w/Plastic Cart (Discontinued)
Mfr # Q50003570
Zoro # G2618983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Steam Production 8 lb/hr
- Working Pressure 0 to 72 psi
- Voltage 120V AC
- Max. Temp. 318 Degrees
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Steam Technologies
- MFR # Q50003570
- Zoro # G2618983
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Depth | 17 in |
Width | 11 in |
Height | 9 1/2 in |
Details
Item | Commercial Steam Cleaner |
Steam Production | 8 lb/hr |
Working Pressure | 0 to 72 psi |
Voltage | 120V AC |
Max. Temp. | 318 Degrees |
Cap | Pressurized |
Speed | Variable |
Temperature at Tip | 220 Degrees F |
Water Tank Capacity | 0.17 gal |
Operating Time | 1 hr |
Includes | 1 in Gray Circular Bronze Brush, 1 in Gray Circular Stainless Steel Brush, 1 in Red Circular Nylon Brush, 2-1/2 in Black Circular Pad Holder, 2-1/2 in Gray Circular Bronze Brush, 2-1/2 in Red Circular Nylon Brush, Black Nozzle, Drain Tool Attachment, Extension Tubes, Filler Bottle, Gray Nozzle, Non Spill, Plastic Cart, Rectangular Brush, Rectangular Pillow Insert, Scrubbing Pads, Steam Gun with 8 ft Hose, Triangular Brush with Elbow, Triangular Pillow Insert, White Towels, Windor Squeegee with Brush |
Wattage | 1,700 |
Phase | 1 |
Hz | 60 |
Amps | 14 A |
Description
Commercial Steam Cleaner, Steam Production 8 lb/hr, Water Tank Capacity 0.17 gal, Working Pressure 0 to 72 psi, Voltage 120V AC, Wattage 1,700 W, Phase 1, Max. Temp. 318 Degrees F, Temperature at Tip 220 Degrees F, Height 9 1/2 in, Depth 17 in, Width 11 in, Speed Variable, Operating Time 1 hr, Amps 14 A, Hz 60, Cap Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.