Shop All Steam Cleaners & Attachments
This Product is Discontinued
Apex Steam Technologies
Cleaner, Production 8 lb/hr, w/Metal Cart (Discontinued)
Mfr # Q20003796
Zoro # G2619010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Steam Production 8 lb./hr.
- Working Pressure 0 to 72 psi
- Voltage 120VAC
- Max. Temp. 318 Degrees
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Steam Technologies
- MFR # Q20003796
- Zoro # G2619010
- Country of Origin Multiple
- Category Steam Cleaners & Attachments
Dimensions
Depth | 17" |
Height | 12" |
Width | 14" |
Details
Item | Commercial Steam Cleaner |
Steam Production | 8 lb./hr. |
Working Pressure | 0 to 72 psi |
Voltage | 120VAC |
Max. Temp. | 318 Degrees |
Hz | 60 |
Cap | Pressurized |
Water Tank Capacity | 0.17 gal. |
Includes | Steam Gun with 10 ft. Hose, Filler Bottle, Non Spill, Extension Tubes, Rectangular Brush, Triangular Brush with Elbow, Windor Squeegee with Brush, Black Nozzle, Grey Nozzle, Drain Tool Attachment, Rectangular Pillow Insert, Triangular Pillow Insert, 1" Red Circular Nylon Brush, 1" Gray Circular Bronze Brush, 1" Gray Circular Stainless Steel Brush, 2-1/2" Red Circular Nylon Brush, 2-1/2" Gray Circular Bronze Brush, 2-1/2" Black Circular Pad Holder, White Towels, Scrubbing Pads, Metal Cart |
Amps | 14 |
Temperature at Tip | 220 Degrees F |
Operating Time | 24 hr. / 7 days |
Phase | 1 |
Wattage | 1700 |
Speed | Variable |
Description
Commercial Steam Cleaner, Steam Production 8 lb/hr, Water Tank Capacity 0.17 gal., Working Pressure 0 to 72 psi, Voltage 120VAC, Wattage 1700, Phase 1, Max. Temp. 318 Degrees , Temperature at Tip 220 Degrees F, Height 12 In., Depth 17 In., Width 14 In., Speed Variable, Operating Time 24 hr. / 7 days, Amps 14, Hz 60, Cap Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.