Shop All Steam Cleaners & Attachments
Apex Steam Technologies
Black Circular Nylon Brush, Size 1" L
Mfr # 000033104
Zoro # G2619169
product price: $39.29
/pk 3, $13.10/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APX390, APX500, APX750
- Size 1 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Steam Technologies
- MFR # 000033104
- Zoro # G2619169
- Country of Origin Multiple
- Category Steam Cleaners & Attachments
Dimensions
Size | 1 in L |
Details
Item | Black Circular Nylon Brush |
For Use With | APX390, APX500, APX750 |
Description
Black Circular Nylon Brush, Size 1 in L, For Use With APX390, APX500, APX750, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- KENMORE 6PK Intuition Bags (IB600)
- MAKITA Cyclonic Attachment, For 1" Hose Dia. (191D72-1)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- GOODWAY Steam Cleaner (GVC-1100)
- GOODWAY Steam Cleaner (GVC-1250)
- COMMERCIAL CARE Steam Cleaner With 9-Piece Accessory Set (CCSC30)
- EWBANK Steam Dynamo Multi-Tool Steam Cleaner (SC1000)
- Apex Steam Technologies Steam Cleaners & Attachments