Shop All Socket Extensions
Apex
Socket Extension with Safety Cover
Mfr # UG-EX-508-3
Zoro # G8530343
product price: $110.99
/ea
Sold in multiples of 12 for $1,331.88
Free Shipping & Returns
$1,331.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 1/2"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # UG-EX-508-3
- Zoro # G8530343
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Plastic End Cap (11420)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-32)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- URREA Nutdriver, 11/32" Green (9211)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR06)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 1 1/2 in L, 1 Pieces, Chrome (40921)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 4" Long (D001004)
- Apex Socket Extensions