Shop All Nut Setters and Bit Holders
Apex
Socket Extension, Square, 7/16" Drive
Mfr # EX-501-2
Zoro # G7864731
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16"
- Overall Length 2"
- Material Proprietary Steel
- Bit Style Adapter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # EX-501-2
- Zoro # G7864731
- UPC # 697099022671
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Overall Length | 2" |
Details
Material | Proprietary Steel |
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Locking | Pin Lock |
Item | Socket Extension |
SAE or Metric | SAE |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/4"R (CF575PF)
- DICKIES Zipper Bag Combo w/Carbineer, 3 pcs. (57018)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- WERA Bit Holder, 1/4", 1/4", 2-61/64" (05073990001)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B3)
- Apex Nut Setters and Bit Holders